Shop All Disinfectants and Sanitizers
Zep
Cleaning Product, 5 gal. Plastic Drum, Lemon, Blue-Green
Mfr # 434435
Zoro # G3901200
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Plastic Drum
- Fragrance Lemon
- Color Blue-Green
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 434435
- Zoro # G3901200
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal. |
Container Size | 5 gal |
Description
Disinfectant, Primary Chemical None, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 oz per 1 gal, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; HIV; MRSA; Norovirus, Product Series Lemonex III, VOC Content 1 Percent, Flash Point Greater than 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- This item has been restricted from sale in the following states: PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Industrial Acid Coil Cleaner, 5 gal., Pail (PC-109C-5)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 0.6 mil, Black, 100 PK (H8046HKKR01)
- HOLLOWAY HOUSE Holloway House 18811-3 Quick Shine Deep Cleaner - 27 oz. (821734)
- PROTECTIONPRO Angle Broom- High Performance Bristles- 9in. W- Yellow (PR18448)
- ZEP Cleaning Product, 55 gal. Drum, Lemon, Blue-Green (434485)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- ZEP Disinfectant Cleaner, 5 gal. Spray Bottle, Citrus, Colorless (67939)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- ZEP Neutral Disinfectant Cleaner, 20 gal. Plastic Pail, Pleasant, Yellow (752049)
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- Zep Disinfectants and Sanitizers