Shop All Disinfectants and Sanitizers
Zep
Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK
Mfr # 540824
Zoro # G3901313
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Chlorine
- Color Light Yellow
- Primary Chemical Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 540824
- Zoro # G3901313
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Laundry Bleach, Product Label Liquid Laundry Bleach, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 1 gal, Fragrance Unscented, Phosphate Free Yes, Color Safe No, Dye Free Yes, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards CARB, LADCO, OTC, Biodegradable No, Color Yellow, Features Eliminates odors, Improves brightness, Provides powerful rapid stain removal, Works immediately
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement Sleeve, 18"L, Fabric (WS450)
- FUNK AWAY Extreme Odor Eliminating 8 Oz Auto Aerospray (FAA08)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- MINT-X 13 gal Rodent-Repellent Trash Bags, 25 in x 25 in, 0.90 mil, White, 40 PK (MX2425W40F)
- ZEP Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK (67909)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- ZEP Disinfectant, 2 gal. Bottle, Lemon, 12 PK (434401)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- ZEP Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK (183424)
- INTERCON CHEMICAL Blue Planet Disinfectant 32oz., Clear, 12 PK (FCL50-DH-1232-0205)
- Zep Disinfectants and Sanitizers