Shop All Disinfectants and Sanitizers
Zep
Cleaners & Detergents, Bottle, Citrus, 4 PK
Mfr # 67923
Zoro # G505736814
product price: $69.49
/pk 4, $17.37/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Citrus
- Primary Chemical 2-(2-butoxyethoxy)Ethanol
- Chemicals For Use On Mildew; Grease; Heavy Soils
- Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 67923
- Zoro # G505736814
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Citrus |
Item | Cleaners & Detergents |
Primary Chemical | 2-(2-butoxyethoxy)Ethanol |
Chemicals For Use On | Mildew; Grease; Heavy Soils |
Capacity | 1 gal |
Standards | EPA Reg. No. 1839-83; EPA List N |
Physical Form | Liquid |
Net Weight | 35.18 lbs |
For Use On | Mildew; Grease; Heavy Soils |
Cleaner Container Type | Bottle |
Application | Disinfectant/Cleaner |
Surface | Hard, Non-Porous Surfaces |
Description
Powerful detergent system quickly cuts through grease and heavy soil to allow for easy wiping. Kills HIV-1 (associated with AIDS), HBV (Hepatitis B Virus), Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Canine Parvovirus, Rabies Virus, and more. Yuberculocidal, virucide, fungicide, and mildewstat. Kills canine parvovirus. Ready-to-use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 20" Utility Scrub Brush, White Nylon Fill, Long Handle, Plastic Block (44418)
- UNISAN 36 in L Cut-End Dust Mop, White, Cotton (1336)
- 30 SECONDS Outdoor Cleaner 64 Oz. Ready To Spray Hose End Algae, Mold & Mildew Stain Remover (6430S)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56116705 (GSQ2046XX2)
- ZEP Antibacterial Disinfectant and Cleaner, 128 fl oz (4 quart) Lemon, Blue (ZPEZUBAC128)
- ZEP Disinfectant and Sanitizer, Bucket, Unscented (236235)
- ZEP Hard Surface Sanitizer, 5 gal. Plastic Drum, Lemongrass, Green (125135)
- ZEP Cleaners & Detergents, Bottle, Pleasant, 4 PK (ZUNRS128)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- ZEP Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow (242935)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- Zep Disinfectants and Sanitizers