Shop All Degreasers
Zep
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # 1041483
Zoro # G401962850
original price:
$89.99
4% off
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application Degreaser/Cleaner
- For Use On Ceramics; Cement/Concrete; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 1041483
- Zoro # G401962850
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Degreaser/Cleaner |
Fragrance | Unscented |
For Use On | Ceramics; Cement/Concrete; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Net Weight | 36 lbs |
Package Type | Bottle |
Removes | Carbon; Grease; Grime; Lubricants; Oil-Based Soil; Smoke Film; Tar |
Application | Degreaser/Cleaner |
Description
Ideal for cleaning auto engine parts and other difficult, grimy jobs, this industrial-strength butyl formulation cuts through a variety of greases, oils and other tough soils. Low-foaming and free-rinsing, it can be applied with a mop or pressure washer. A broad dilution range lets you use it for a variety of applications. Just dilute, apply, scrub and rinse.
- •Premium-grade butyl cleaner and degreaser.
- •Fast acting.
- •Economical formula dilutes up to 1 oz/gallon.
- •Biodegradable detergents.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- ZEP 1 qt. Liquid Hand Cleaner Cartridge, 12 PK (338901)
- SWIFFER Duster Refill, Blue, 7-1/2" L, PK4 (21459)
- ZEP Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (ZU50532)
- ZEP Cleaner/Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (45524)
- ZEP Citrus Scent Heavy Duty Degreaser 32 oz Liquid (ZUCIT32CA)
- ZEP Big Orange-E Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (139724)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (790835)
- ZEP DEGREASER FAST 505 32OZ (ZU50532)
- WERTH SANITARY SUPPLY Multi-Purpose Cleaner/Degreaser, 4 Gal Jug, Liquid, Pink, 4 PK (1100222)
- Zep Degreasers