Shop All Disinfectants and Sanitizers
Zep
Cleaners & Detergents, 1 gal. Bottle, Lemon
Mfr # ZUBAC128EA
Zoro # G6070240
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Lemon
- Primary Chemical Diethylene Glycol Monobutyl Ether; 2-(2-butoxyethoxy)-Ethanol; Butyl Carbitol; Tetrasodium Ethylenediamine Tetraacetate; Ethylenediamine Tetraacetic Acid; Tetrasodium Salt; Quaternary Ammonium Chlorides; Blend of Alkyl Dimethylbenzyl Ammonium Chlorides; Alkyl Dimethyl Ethylbenzyl Ammonium Chlorides; Ethanol
- Capacity 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZUBAC128EA
- Zoro # G6070240
- UPC # 21709009255
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Lemon |
Item | Cleaners & Detergents |
Primary Chemical | Diethylene Glycol Monobutyl Ether; 2-(2-butoxyethoxy)-Ethanol; Butyl Carbitol; Tetrasodium Ethylenediamine Tetraacetate; Ethylenediamine Tetraacetic Acid; Tetrasodium Salt; Quaternary Ammonium Chlorides; Blend of Alkyl Dimethylbenzyl Ammonium Chlorides; Alkyl Dimethyl Ethylbenzyl Ammonium Chlorides; Ethanol |
Capacity | 128 oz |
Physical Form | Liquid |
For Use On | Baked Enamel; Brass; Chrome; Copper; Glazed Ceramic Tile; Glazed Porcelain; Laminate; Metal; Plastic; Stainless Steel |
Application | Hard Surfaces; Non-Porous Surfaces; Inanimate Environmental Surfaces; Bathroom/Showers; Bathtubs; Cabinets; Floors; Walls |
Net Weight | 9.25 lbs |
Surface | Baked Enamel; Brass; Chrome; Copper; Glazed Ceramic Tile; Glazed Porcelain; Laminate; Metal; Plastic; Stainless Steel |
Effective to Remove | Grease; Mildew; Mold; Soils |
Standards | EPA Reg. No. 1839-83; EPA List N |
Description
Zep Commercial® Antibacterial Disinfectant, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Hose Coupler, 2 x 2 in for 1.5 in Hose (14151)
- SOLARIS PAPER Hardwound Paper Towels, Continuous Roll Sheets, White (SOL46897)
- GEORGIA-PACIFIC 5-1/2 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59753)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Ocean Mist Fragrance, PK10 (3WDSF010I060M08)
- ZEP Sanitizer, Plastic Jug with Handle, Pleasant, Green, 4 PK (N68501)
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- ZEP Disinfectant Cleaner, 1 gal. Bottle, Pleasant, 4 PK (C30301)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- COLGATE-PALMOLIVE CO CLEANSER, BLEACH, AJAX, 21 OZ, 12PK (CPC61034403CT)
- Zep Disinfectants and Sanitizers