Shop All Disinfectants and Sanitizers
Zep
Cleaners & Detergents, 1 gal. Bottle, Lemon, 4 PK
Mfr # ZUBAC128
Zoro # G7729441
product price: $44.29
/pk 4, $11.07/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Lemon
- Primary Chemical Butoxyethoxy Ethanol; Tetrasodium
- Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUBAC128
- Zoro # G7729441
- UPC # 20021709009259
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Lemon |
Item | Cleaners & Detergents |
Primary Chemical | Butoxyethoxy Ethanol; Tetrasodium |
Capacity | 1 gal |
Net Weight | 35.24 lbs |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
Standards | EPA Reg. No. 1839-83; EPA List N |
For Use On | Dirt; Grease; Soap Scum |
Surface | Countertops; Floors; Sinks |
Description
Zep Commercial® Antibacterial Disinfectant, Lemon Scent, 1 gal, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Tool Holder Replacement Clip Male (24525)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Polypropylene (5382809)
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz, PK12 (332502TMCACT)
- MISTY EDF-3 Carpet Cleaner Defoamer, 1 gal. Bottle, PK4 (1038773)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- ZEP Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow (242935)
- ZEP Commercial Pine Scent Concentrated Multi-Surface Cleaner Liquid 128 oz (ZUMPP128)
- ZEP Hard Surface Sanitizer, 1 gal. Plastic Pail, Lemongrass, Green, 4 PK (125124)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Lemon, Blue-Green (434435)
- ITW BRANDS Dymon® Medaphene Plus Disinfectant Spray, 15.5 Oz. Aerosol Spray, 12/Carton (35720)
- Zep Disinfectants and Sanitizers