Shop All Degreasers
Zep
Cleaner/Degreaser, 55 Gal Drum, Liquid, Red
Mfr # 507885
Zoro # G5069272
product price: $597.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Liquid
- Degreaser Application Metal Parts, Tanks, Vessels, Valves, Floors, Fittings and Metal Or Concrete Surfaces
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 507885
- Zoro # G5069272
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 501.47 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, Parts Washing, pH Value Alkaline, pH Level Greater than 13, TSCA Compliant, NSF Rated, OSHA, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT CADDY BUCKET 61/PKT (4122)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- KRUD KUTTER Heavy Duty Cleaner, 32 Oz Trigger Spray Bottle, Citrus (KC324)
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (75035)
- ZEP Heavy Duty Citrus Degreaser, 1 Gal Jug, Liquid, Amber, 4 PK (ZUCIT128)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (ZUCIT128)
- ZEP Cleaner/Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (45524)
- ZEP Degreaser, 20 Gal Drum, Liquid, Orange (41550)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWG All Purpose Cleaner & Degreaser Bottle - - 1 gal - Pack of 6 (BWG)
- Zep Degreasers