Shop All Degreasers
Zep
Cleaner/Degreaser, 55 Gal Drum, Liquid, Green
Mfr # F50085
Zoro # G5069257
product price: $681.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Liquid
- Degreaser Application Floors, Fingerprints and Other Types Of Soils Encountered In Daily Cleaning.
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # F50085
- Zoro # G5069257
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Description
Cleaner, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 494.72 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Parts Washing, pH Value Alkaline, pH Level 11.5 to 12.5, TSCA Compliant, NSF Rated, OSHA, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Finish, 1 gal Size, 30 min. Dry Time (49NW25)
- SANITAIRE Bag, Allergen, 2" L x 10-9/64" W, Paper, PK5 (6844010)
- CLOROX Toilet Bowl Cleaner, Bottle, 24 oz, Ready to Use, Fresh Fragrance, 12 Pack (00031)
- MALISH Scrubbing Rotary Brush 16", Plastic Block Polypropylene (782716NP)
- ZEP All-Around Oxy Unscented Scent Cleaner and Degreaser 32 oz Liquid (ZUAOCD32)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (ZUCIT128)
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- ZEP Degreaser, 5 Gal Drum, Liquid, Amber (43235)
- ZEP Degreaser, 15 Oz Aerosol Can, Liquid, Amber, 12 PK (101)
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (1047996)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 5 gal., Pail (PC-23-5)
- Zep Degreasers