Shop All Degreasers
Zep
Cleaner/Degreaser, 55 Gal Drum, Liquid, Blue
Mfr # 473385
Zoro # G6556879
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Liquid
- Fragrance Solvent-like
- Recommended Dilution 1:1 to 1:15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 473385
- Zoro # G6556879
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 488.22 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:15, Cleaner Form Liquid, VOC Content 3 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 12.5 to 13.5, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Water Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT INDUSTRIAL PRODUCTS Cleaner, 1 gal. Jug, Fresh (ENVIROTECH GREEN CLEANER)
- SPRAY & FORGET House/Deck Cleaner 1G (SFDRTUG04)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Purple, Plastic (41858)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- ZEP Degreaser, 14 Oz Aerosol Can, Liquid, Clear, Yellow, 12 PK (409)
- ZEP Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (3801)
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- ZEP Commercial Fresh Scent Concentrated Cleaner and Degreaser Liquid 128 oz (ZU0567128)
- ZEP Degreaser, 20 Gal Drum, Liquid, Orange (41550)
- MEAN GREEN Degreaser, 1 gal Bottle, Liquid (MG101)
- Zep Degreasers