Shop All Degreasers
Zep
Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange
Mfr # 45535
Zoro # G5073761
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 Gal
- Cleaner Form Liquid
- Degreaser Application Office Buildings, Hotels, Motels, Service Stations, Equipment Rental Facilities, Automotive Repair Facilities, Manufacturing and Construction Sites
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 45535
- Zoro # G5073761
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Description
Cleaner, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 45.5 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 11 to 12, CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating A1
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Air Freshener, Cool and Clean, 4 oz Blue, PK 6 (BRI900439CT)
- VIKAN Tube and Valve Brush, Medium, 4 3/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53835)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHE3)
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- ZEP Degreaser, 128 Oz Bottle, Liquid, Clear, 4 PK (111324)
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Colorless, 12 PK (1047993)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- ZEP Big Orange-E Degreaser, 1 Qt Jug, Liquid, Orange, 12 PK (139701)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (75239)
- ZEP 1 Gal. Fast 505 Degreaser, 4PK (ZU505128)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL XF)
- Zep Degreasers