Shop All Degreasers
Zep
Cleaner/Degreaser, 20 Gal Drum, Liquid, Blue-Green
Mfr # 85950
Zoro # G5069220
product price: $371.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 20 Gal
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance
- Fragrance Slight Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 85950
- Zoro # G5069220
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 Gal |
Container Size | 25 gal |
Degreaser Container Size | 20 gal. |
Cleaner Container Size | 20 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 20 gal, Net Weight 191.11 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, Parts Washing, pH Value Alkaline, pH Level Greater than 13, CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Spray Mop, 21 oz Dry Wt, Hook-and-Loop Connection, Black/Yellow, Microfiber (1835528)
- LPS Degreaser, 20 oz Aerosol Spray Can, Gas (97220)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- ZEP Cleaner/Degreaser, 1 Gal Bottle, Liquid, Green, 4 PK (ZU0567128)
- ZEP Degreaser, 5 Gal Trigger Spray Bottle, Liquid, Colorless (57035)
- ZEP Degreaser, 55 Gal Pail, Liquid, Orange (41585)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Red (507885)
- ZEP Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (45535)
- ZEP Degreaser, 55 Gal Tote, Liquid, Purple (085685)
- SIMPLE GREEN Industrial Cleaner and Degreaser, Trigger Spray Bottle, 24 oz, Concentrated, Sassafras, Dark Green (2710001213012)
- Zep Degreasers