Shop All Degreasers
Zep
Cleaner/Degreaser, 20 gal Drum, Liquid
Mfr # 85650
Zoro # G604067215
product price: $419.95
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$419.95
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 20 gal
- Cleaner Form Liquid
- Fragrance Mild
- Recommended Dilution 1:8 to 1:100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 85650
- Zoro # G604067215
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 gal |
Container Size | 20 gal |
Cleaner Container Size | 20 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 20 gal, Net Weight 185.36 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:8 to 1:100, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 13.4, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Spray Bottle, Original, 9 PK (CLO31221)
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369553B00 (369553B00)
- NOBLES Side Brush, Nylon (9010040)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (41535)
- ZEP Degreaser, 1 Gal Pail, Liquid, Colorless, 4 PK (57024)
- ZEP Commercial Fresh Scent Concentrated Cleaner and Degreaser Liquid 128 oz (ZU0567128)
- ZEP Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1041483)
- ZEP Degreaser, 5 Gal Drum, Liquid, Red (37935)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWQ Ultra Cleaner & Degreaser Spray Bottle - 32 oz (BWQ)
- Zep Degreasers