Shop All Degreasers
Zep
Cleaner/Degreaser, 1 Gal Bottle, Liquid, Green, 4 PK
Mfr # ZU0567128
Zoro # G2032900
original price:
$43.85
5% off
new price: $41.65
/pk 4, $10.41/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 Gal
- Cleaner Form Liquid
- Fragrance Pleasant
- Recommended Dilution 1:10 - RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZU0567128
- Zoro # G2032900
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Container Size | 1 gal |
Details
Item | Cleaner/Degreaser |
Container Type | Bottle |
Cleaner Form | Liquid |
Fragrance | Pleasant |
Recommended Dilution | 1:10 - RTU |
Color | Green |
Net Weight | 9.03 lb |
Form | Liquid |
Standards | UL Listed |
Nonflammable | Yes |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
VOC Content | 0% |
Application | spray, wipe and rinse |
NSF Rating | Not Rated |
Properties | No Rinse Required, Nonflammable |
Butyl Free | No |
pH Level | 10.5, 11.5 |
Rinse Required | No |
Product Series | All Purpose Cleaner & Degreaser |
pH Value | Alkaline |
Surfaces for Use On | Porcelain, Stainless Steel, Tile |
For Use With | countertops, tile, stainless steel, porcelain, fiberglass, painted surfaces |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Porcelain, Stainless Steel, Tile, Jug, 1 gal, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Liquid, Standards UL Listed, Color Clear Green, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 10.5, 11.5, pH Value Alkaline, Product Series All Purpose Cleaner & Degreaser, Rinse Required No, Nonflammable Yes, Net Weight 9.03 lb, Properties No Rinse Required, Nonflammable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Handheld Dust Pan, Green (56622)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- WINDSOR SQUEEGEE - REAR .1875in APEX, FITS WN 86007430 (8.600-743.0)
- MMCD Mrs Meyer's Clean Day Snow Drop Scent Air Freshener Spray 8 oz Liquid (331645)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (423435)
- ZEP Degreaser, 55 Gal Pail, Liquid, Orange (41585)
- ZEP Degreaser, 1 Qt Bottle, Liquid, Orange, 12 PK (41501)
- ZEP Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (ZU50532)
- ZEP Industrial Purple Unscented Scent Cleaner and Degreaser 32 oz Liquid (R42310)
- ZEP Heavy Duty Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Amber, 12 PK (ZUCIT24CA)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (48524)
- Zep Degreasers