Shop All Topical Ointments, Creams, and Antiseptics
Zep
Cleaner, Size 55 gal., Drum, Liquid
Mfr # 203785
Zoro # G6570860
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Drum
- Effective Temp. Room Temperature
- Recommended Dilution 1:9
- Includes Chemical None
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 203785
- Zoro # G6570860
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Degreaser Container Size | 55 gal. |
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Container Size | 55 gal |
Description
All Purpose Cleaner, All Purpose Cleaner, Drum, 55 gal, Fragrance Pleasant, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:9, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Green, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline, Product Series No Series, Net Weight 208L, Properties Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- A2Z SCILAB 7 Pcs Dental Picks Stainless Steel Set with Carrying Case (A2Z-ZR-KIT-153)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 75 Person (90618)
- ZEP All Purpose Cleaner, Aerosol Can, PK12 (31001)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (65039)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (521635)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- MEDI-FIRST Triple Antibiotic Ointment, 0.03 oz, PK144 (22335)
- Zep Topical Ointments, Creams, and Antiseptics