Shop All Topical Ointments, Creams, and Antiseptics
Zep
Cleaner, Size 5 gal., Pail, Liquid
Mfr # 521635
Zoro # G6549398
original price:
$178.13
4% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Cleaner Container Type Pail
- Cleaner Chemical Product Grouping All Purpose Cleaner
- Contains Oils
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 521635
- Zoro # G6549398
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Size | 5 gal. |
Container Size | 5 gal |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Wood, Bucket, 5 gal, Fragrance Fruit Solvent, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Yellow, VOC Content 51 Percent, Flash Point 114 Degrees F, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Net Weight 18.9L
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MagicSorb Air Disposable Underpads, White, Large, 23x36, 14PK NOW 23x36, Pack 12 (1740)
- SMART-SAN Hand Sanitizer Gel, 500 mL, Bottle, PK4 (BHC1006)
- CREST HEALTHCARE Momentary Pushbutton Repair Kit (770W)
- CURAD Gauze Pad, Bloodstop, Sterile, 1 X 1", PK10 (MIICUR0055)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (203735)
- ZEP All Purpose Cleaner, Aerosol Can, PK12 (31001)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- Zep Topical Ointments, Creams, and Antiseptics