Shop All Topical Ointments, Creams, and Antiseptics
Zep
Cleaner, Size 5 gal., Pail, Liquid
Mfr # 203735
Zoro # G6522247
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Degreaser Container Size 5 gal.
- Cleaner Form Liquid
- Contains Emulsifiers, Surfactants
- Flash Point None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 203735
- Zoro # G6522247
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Size | 5 gal. |
Container Size | 5 gal |
Description
All Purpose Cleaner, All Purpose Cleaner, Bucket, 5 gal, Fragrance Pleasant, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:9, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Green, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline, Product Series No Series, Net Weight 18.9L, Properties Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Personal Bath Scale, Stainless Steel (70844191M)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- ZEP Cleaner, Size 1 qt., Bottle, Liquid, PK12 (86016)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- ZEP Cleaner, Size 55 gal., Drum, Liquid (58885)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- ZEP All Purpose Cleaner, Aerosol Can, PK12 (31001)
- BIOFREEZE Professional Green Topical Analgesic Pain Reliever Gel, 16 oz Pump (13425)
- Zep Topical Ointments, Creams, and Antiseptics