Shop All Topical Ointments, Creams, and Antiseptics
Zep
Cleaner, Size 1 qt., Bottle, Liquid, PK12
Mfr # 86016
Zoro # G6538310
original price:
$125.99
22% off
new price: $97.95
/pk 12, $8.16/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Ammonia
- VOC Content 0%
- Application All Purpose
- Cleaner Chemical Product Grouping All Purpose Cleaner
- Color Clear Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 86016
- Zoro # G6538310
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Size | 1 qt. |
Container Size | 1 qt |
Description
All Purpose Cleaner, All Purpose Cleaner, Trigger Spray Bottle, 1 qt, Fragrance Ammonia, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards USDA Certified, Biodegradable Yes, Color Clear Green, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 10, 11, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Net Weight 32 oz., Properties Biodegradable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Small, 22"-32", 14PK (1350)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- ZEP All Purpose Cleaner, Aerosol Can, PK12 (31001)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (65039)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- Zep Topical Ointments, Creams, and Antiseptics