Shop All Topical Ointments, Creams, and Antiseptics
Zep
Cleaner, Size 1 gal., Jug, Liquid, PK4
Mfr # 203724
Zoro # G6522649
original price:
$162.95
7% off
new price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Degreaser Container Size 1 gal.
- Degreaser Container Type Jug
- Recommended Dilution 1:9
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 203724
- Zoro # G6522649
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Container Size | 1 gal |
Description
All Purpose Cleaner, All Purpose Cleaner, Jug, 1 gal, Fragrance Pleasant, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:9, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Green, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline, Product Series No Series, Net Weight 3.78L, Properties Biodegradable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 4PK (BLCA128-4)
- BAUSCH + LOMB Personal Eyewash, Bottle, 4 oz. (620252)
- AKOL CARE Manicure set, 15 pcs (Blue) (AK-MANI-BLU-15)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (65039)
- ZEP Cleaner, Size 1 qt., Bottle, Liquid, PK12 (86016)
- ZEP All Purpose Cleaner, Aerosol Can, PK12 (31001)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- FIRST AID ONLY PVP Swabs, Packet, 4-1/4 In., PK100 (10-400)
- Zep Topical Ointments, Creams, and Antiseptics