Shop All All Purpose Cleaners
Zep
Cleaner Protectant, 1 qt. Pleasant, 12 PK
Mfr # ZUCSPP32
Zoro # G2033278
product price: $49.99
/pk 12, $4.17/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt.
- Fragrance Pleasant
- Recommended Dilution Ready to Use
- Color Clear
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUCSPP32
- Zoro # G2033278
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 qt. |
Container Size | 32 oz |
Details
Fragrance | Pleasant |
Recommended Dilution | Ready to Use |
Color | Clear |
Ready to Use/Concentrated | Ready to Use |
Item | Cleaner Protectant |
Standards | Osha |
Chemicals For Use On Surface | Non-Acidic and Non-Caustic Formula is Safe on Marble, Travertine, Granite, Slate, Limestone, Terrazzo, Porcelain and Ceramic Tiles |
Cleaner Form | Liquid |
For Use With | For use on: Granite, marble, travertine, limestone, terrazzo, slate, other natural stones, porcelain, ceramic tiles, sealed concrete, quartz |
Description
Cleaner Protectant,32 oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel (2112)
- GOFER PARTS Replacement Pad Holder - Big Mouth For Alto/Clarke 57369A (GBRPHBMR)
- TOUGH GUY 8 in L Replacement Head, Hook-and-Loop Connection, Looped-End, White, Cotton (2U657)
- DAYTON Polyethylene Solution Tank, 2.5 Gal (6XKJ0)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- ZEP All Purpose Disinfectant Cleaner, 32oz, PK4 (ZUAPBD324)
- ZEP GAL Purple Cleaner (R45810)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- ZEP All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (3701)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal, 8 PK (10054600000325)
- Zep All Purpose Cleaners