Shop All All Purpose Cleaners
Zep
Cleaner, Drum, Chlorine
Mfr # 241250
Zoro # G4709127
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Chlorine
- Recommended Dilution 1:128
- Standards CERCLA, OSHA, TSCA Compliant
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 241250
- Zoro # G4709127
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 20 gal |
Cleaner Container Size | 20 gal |
Details
Container Type | Drum |
Fragrance | Chlorine |
Recommended Dilution | 1:128 |
Item | Cleaner |
Standards | CERCLA, OSHA, TSCA Compliant |
Primary Chemical | None |
Cleaner Form | Liquid |
Application | Equipment/Machinery; Facility Maintenance |
Net Weight | 205 lb |
Cleaner Container Type | Drum |
Features | Fs Formula 10184 Rapidly Removes Heavy Accumulations of Grease, Oil and Carbonized Soil, it is also Effective as a Smoke Cleaner, May be Used Either as a Manual Cleaner, or Through Foam-Generating Equipment for Foam Cleaning, Produces a Stable, Clinging Foam for Longer Contact Time |
Cleaner Chemical Product Grouping | Degreasers |
Product Series | FS Formula 10184 |
Butyl Free | No |
pH Level | 12.5 to 13.5 |
Biodegradable | No |
pH Value | Alkaline |
NSF Rating | Not Rated |
Base Formula | Solvent Based |
Plastic Safe | Yes |
Nonflammable | Yes |
Properties | Nonflammable, Plastic Safe |
Description
Cleaner, Cleaner Chemical Product Grouping Degreasers, Drum, 20 gal, Net Weight 205 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, Cleaner Form Liquid, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery; Facility Maintenance, pH Value Alkaline, pH Level 12.5 to 13.5, CERCLA, OSHA, TSCA Compliant, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 65 Gallon Black (6956060F-B41)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- RUBBERMAID COMMERCIAL Air Freshener Refill, CountryDelight, PK12 (FG4012591)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- ZEP Cleaner, Jug, 4 PK (241724)
- ZEP Cleaning Product, 1 qt. Plastic Drum, Citrus, 12 PK (F50001)
- ZEP GAL Purple Cleaner (R45810)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- ZEP Chlorinated Detergent, Jug, 4 PK (246524)
- ZEP Multi-Purpose Cleaner, 1 gal. Pine, 4 PK (ZUMPP128)
- CLOROX 32OZ CloroxCleanUpSpray (31221)
- Zep All Purpose Cleaners