Shop All Disinfectants and Sanitizers
Zep
Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK
Mfr # 183424
Zoro # G5069902
original price:
$151.12
17% off
new price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Plastic Spray Bottle
- Size 4 gal.
- Fragrance Pine
- Color Amber
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 183424
- Zoro # G5069902
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 4 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Cleaner and Disinfectant, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:21 to 1:63, Fragrance Pine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 min or Less, Targeted Pathogens H1N1; Herpes; Salmonella, Product Series Zepopine, VOC Content 19 Percent, Flash Point 207 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: IA, MD, ME, ND
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 24 in Sweep Face Push Broom, Gray (825003)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- ZEP 1 Gal. House and Siding Pressure Wash Concentrate Cleaner, 4PK (ZUVWS128)
- FLITZ Tarnish Remover, Brass/Copper, 128 oz. (BC 01810)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- ZEP Neutral Disinfectant Cleaner, 5 gal. Drum, Pleasant, Yellow (752039)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- ZEP Neutral Disinfectant Cleaner, 20 gal. Plastic Pail, Pleasant, Yellow (752049)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- Zep Disinfectants and Sanitizers