Shop All Disinfectants and Sanitizers
Zep
Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless
Mfr # 655650
Zoro # G6544032
product price: $469.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Odorless
- Color Colorless
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 655650
- Zoro # G6544032
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 20 gal. |
Degreaser Container Size | 20 gal. |
Cleaner Container Size | 20 gal. |
Container Size | 20 gal |
Description
Plain Disinfectant Cleaner, Primary Chemical Quat, Container Type Drum, Container Size 20 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 8 oz per gal, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; Hepatitis B; Hepatitis C; HIV; MRSA, Product Series PDC II, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Rinse Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- NILFISK/ADVANCE VAC MOTOR - TD - 36V 2STG 6.6, INCLUDES GASKET (56115397)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK36 (OFENB-F-006I036M-02)
- PARTNERS BRAND Box of Huck Towels, 16" x 25", Blue, 170/Case, 25 Lbs/Case (BR116)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- ZEP Disinfectant, 2 gal. Bottle, Lemon, 12 PK (434401)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Pail, Lemon, Blue-Green, 4 PK (434424)
- ZEP Disinfectant Cleaner, 1 gal. Bottle, Pleasant, 4 PK (C30301)
- ZEP Hard Surface Sanitizer, 1 gal. Plastic Pail, Lemongrass, Green, 4 PK (125124)
- Zep Disinfectants and Sanitizers