Shop All All Purpose Cleaners
Zep
Cleaner, 5 gal. Pail, Odorless
Mfr # 166935
Zoro # G4709075
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Odorless
- Recommended Dilution 1:16 to 1:39
- RTU Yield per Container 1925 gal.
- For Use On Food Processing Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 166935
- Zoro # G4709075
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Odorless |
Recommended Dilution | 1:16 to 1:39 |
Item | Cleaner |
RTU Yield per Container | 1925 gal. |
For Use On | Food Processing Equipment |
Removes | Blood, Fat, Grease, Oils, Soil |
Description
Cleaner, Size 5 gal, For Use On Food Processing Equipment, Removes Blood, Fat, Grease, Oils, Soil, Container Type Pail, Recommended Dilution 1:16 to 1:39, RTU Yield per Container 1,925 gal, Odorless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 40 gal Collapsible Litter Bags, 23 in x 27 in, Green (NB300)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, White (W124)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (35ZR26)
- MINT-X 60 gal Rodent-Repellent Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 micron, Clear, 150 PK (MX3860HD C22)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- ZEP All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (3701)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- ZEP Cleaner, Jug, 4 PK (294024)
- ZEP Cleaner, Jug, 4 PK (241724)
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- LYSOL Antibacterial Kitchen Cleaner, 22 oz. Trigger Spray Bottle, Citrus, 9 PK (79556)
- Zep All Purpose Cleaners