Shop All All Purpose Cleaners
Zep
Cleaner, 20 gal. Drum, Odorless
Mfr # 166950
Zoro # G4706257
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Odorless
- Recommended Dilution 1:16 to 1:39
- For Use On Food Processing Equipment
- RTU Yield per Container 7720 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 166950
- Zoro # G4706257
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 20 gal. |
Details
Container Type | Drum |
Fragrance | Odorless |
Recommended Dilution | 1:16 to 1:39 |
Item | Cleaner |
For Use On | Food Processing Equipment |
RTU Yield per Container | 7720 gal. |
Removes | Blood, Fat, Grease, Oils, Soil |
Description
Cleaner, Size 20 gal, For Use On Food Processing Equipment, Removes Blood, Fat, Grease, Oils, Soil, Container Type Drum, Recommended Dilution 1:16 to 1:39, RTU Yield per Container 7,720 gal, Odorless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00827)
- IMPACT PRODUCTS Urinal Screen, NonPara, Lavender Flds, PK12 (159736)
- DOWNY Dish Detergent, Antibacterial, Manual, Orange, 28 oz, OE, PK 8 (PGC97318CT)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- ZEP Cleaner, 5 gal. Pail, Odorless (166935)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Slight Butyl (085935)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- ZEP GAL Purple Cleaner (R45810)
- ZEP Cleaner, Jug, 4 PK (294024)
- BAR KEEPERS FRIEND 11624 26 oz. All Purpose Soft Cleanser (26211624)
- Zep All Purpose Cleaners