Shop All Parts Washers & Accessories
Zep
Clean Solv, Petroleum/D-Limonene, 55 Gal
Mfr # 1041639
Zoro # G0750181
product price: $1,099.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$1,099.99
Free 30-Day Returns
Key Features
- For Use With Solvent Parts Washers
- Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA
- Removes Grease, Oil
- Type Petroleum/D-Limonene
- Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041639
- Zoro # G0750181
- UPC # 690858719980
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
For Use With | Solvent Parts Washers |
Standards | CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA |
Removes | Grease, Oil |
Type | Petroleum/D-Limonene |
Color | Light Yellow |
Flash Point (F) | 142 Degrees |
Item | Parts Washer Cleaner |
Series | Parts Washer Solvent with Citrus |
Product Form | Liquid |
For Material Type | Metals |
Chemical Type | Citrus, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum) |
Flammability | Flammable |
For Use on Material Group | Metals |
Base Type | Solvent |
Minimum Operating Temperature | 40 Degrees F |
For Washer Type | Solvent Parts Washers |
Flash Point | 143 Degrees F |
Container Type | Drum |
Fragrance | Citrus |
Temp Range | 40 Degrees F |
Description
Parts Washer Cleaner, Base Type Solvent, Removes Grease, Oil, For Material Type Metals, Flash Point 143 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Drum, Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6729)
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510)
- CROWN AUTOMOTIVE REAR SEAT BELT (BELT1B)
- ZEP Filter Sock (PWP0096)
- ZEP Parts Washer (PW00270)
- ZEP Dyna 143, Parts Washing Cleaner, 55 gal. (036685)
- ZEP Parts Washer Cleaner, Pail, 5 gal, Solvent, Dirt/Grease/Oil, 40°F (036635)
- ZEP Filter Bag, PK2 (F77302)
- ZEP Hose (PWP0098)
- ZEP Degreaser Bowl (F77201)
- Zep Parts Washers & Accessories