Shop All All Purpose Cleaners
This Product is Discontinued
Zep
Citrus Degreaser, 2.5 gal. Citrus (Discontinued)
Mfr # 1048858
Zoro # G0933464
This Product is Discontinued
Key Features
- Size 2.5 gal.
- Fragrance Citrus
- Color Red
- Container Size 2.5 gal
- Cleaner Container Size 2.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1048858
- Zoro # G0933464
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 2.5 gal. |
Container Size | 2.5 gal |
Cleaner Container Size | 2.5 gal |
Degreaser Container Size | 2.50 gal. |
Details
Fragrance | Citrus |
Color | Red |
Item | Citrus Degreaser |
Item - All Purpose Cleaners | All Purpose Cleaner and Degreaser |
Cleaner Form | Liquid |
Description
Citrus Degreaser, 2.5 gal, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Liquid, Color Red
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.