Shop All Hand Soap Dispenser Refills
Zep
Cherry Bomb Hand Cleaner, Cherry Scent, 1 gal Bottle
Mfr # 95124
Zoro # G406480656
original price:
$37.59
8% off
new price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Size 1 gal
- Application Hand
- Soap/Lotion Type Cream
- For Use On Dirt; Grease; Grime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 95124
- Zoro # G406480656
- UPC # 690858095107
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Cherry |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Cream |
For Use On | Dirt; Grease; Grime |
For Use With | Zep® 600101, 666901 |
Color | Red |
Cleaner Container Type | Bottle |
Description
Remove dirt, grease, and odors from your hands quickly and effectively. Pumice scrubs hands to remove ground in dirt. Mild cherry scent and low odor solvent. Enriched with emollients to protect the hands by replacing skin oils and preventing dryness.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Synthetic Blend (1TYY1)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600BEIG)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (YEO-G5-W4C-R2M-KJS-B2L-QC-DB)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (332124)
- ZEP 1,200 mL Liquid Hand Cleaner Jug (99617)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- ZEP 1200 ml Foam Hand Soap Cartridge (338816)
- ZEP 1 L Liquid Hand Soap Pump Bottle, 6 PK (332111)
- ZEP 1 gal. Liquid Hand Cleaner Squeeze Bottle (092524)
- J.R. WATKINS Lavender Scent Liquid Hand Soap 11 oz (23052)
- Zep Hand Soap Dispenser Refills