Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Carpet Spotter, 5 gal., Pail, Lemongrass
Mfr # 128439
Zoro # G6573073
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 0.059027778
- pH 8 to 8.5
- Size 5 gal
- Removes Soils; Stains
- Fragrance Lemongrass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 128439
- Zoro # G6573073
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Lemongrass, Product Label Liquid Carpet Cleaner, Standards VOC Compliant, Base Formula Water Based, Biodegradable No, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 42,666 sq ft, Maximum Drying Time 2 hr, Maximum RTU Yield per Container 2,560 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46902)
- RUBBERMAID Rubbermaid FG758021YEL Mop Wringer Bucket With Wheels, 35 qt Capacity, Plastic Bucket/Pail, Yellow (FG758021YEL)
- BOARDWALK Vandalism Mark Remover, 16 oz. Aerosol Can, 12 Cans (BWK 351-A)
- ZEP Heavy Duty Cleaner/Degreaser, 1 Gal Pail, Liquid, Purple, 4 PK (85624)
- ZEP Carpet Spotter, 1 gal., Jug, Lemongrass, PK4 (128423)
- ZEP Odor Eliminator, Spray Bottle, PK12 (189001)
- ZEP Odor Eliminator, Sz 2.75 gal., Pail, Liquid (153052)
- ZEP Carpet Extractor Shampoo, 1 gal Bottle (ZUCEC128EA)
- ZEP Leather Cleaner/Conditioner, 24 oz., PK12 (ZUCLC248)
- ZEP High Traffic Carpet Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (ZUHTC32)
- ODOBAN OdoBan 3-n-1 Carpet Cleaner Concentrate Gallon (9602B62-G4)
- Zep Carpet & Upholstery Cleaning Chemicals