Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Carpet Spotter, 1 qt., Spray Bottle, PK12
Mfr # 184209
Zoro # G6532239
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 7.2 to 8.2
- Size 1 qt
- For Use With Use on tough organic soils, especially to eliminate urine, fecal and vomit odors
- Container Type Round Plastic Jug with Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 184209
- Zoro # G6532239
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 qt |
Container Size | 32 oz |
Description
Biological Cleaner and Deodorizer, Cleaner Type Carpet Cleaner, Stain Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Pleasant, Product Label Odorstroyer Extra, Standards VOC Compliant, Ecologo, Base Formula Water Based, Biodegradable No, Flash Point None, For Use With Carpet, Fabric, Laundry, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 100 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Universal String Wet Mop, 20oz Dry Wt, Slide Connect, Loop-End, White, Rayon/Polyester/Acrylic, PK12 (FGE43800WH00)
- ZEP Air and Fabric Odor Eliminator, 32oz, PK12 (ZUAIR32)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- BASCO Square Pail, Clear (MMP8002-SK)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (184223)
- ZEP High Traffic Carpet Cleaner, 128 oz Bottle (ZUHTC128EA)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle (1041398EA)
- ZEP Dishwashing Detergent, Bottle, PK12 (157901)
- ZEP Carpet Spotter, 1 gal., Jug, Lemongrass, PK4 (128423)
- ZEP Pleasant Scent Carpet Shampoo 128 oz Liquid Concentrated (ZUCEC128)
- MISTY Redi-Steam Carpet Cleaner, Pleasant Scent, 1 gal Bottle, PK4 (1038771)
- Zep Carpet & Upholstery Cleaning Chemicals