Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Carpet Spotter, 1 gal., Jug, RTU, PK4
Mfr # 184223
Zoro # G6534591
product price: $159.99
/pk 4, $40.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 7.2 to 8.2
- Size 1 gal
- Container Type Plastic Drum
- For Use With Use on tough organic soils, especially to eliminate urine, fecal and vomit odors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 184223
- Zoro # G6534591
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Biological Cleaner and Deodorizer, Cleaner Type Carpet Cleaner, Stain Remover, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Pleasant, Product Label Odorstroyer Extra, Standards VOC Compliant, Ecologo, Base Formula Water Based, Biodegradable No, Flash Point None, For Use With Carpet, Fabric, Laundry, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 400 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON OUT Outdoor Rust Stain Remover, 1 Gallon (LI04128N)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue/White, Cotton/Synthetic (FGA41206WH00)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK12 (184209)
- ZEP Odor Eliminator, Spray Bottle, PK12 (189001)
- ZEP Odor Eliminator, Aerosol Can, PK12 (18701)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (129424)
- ZEP Instant Carpet & Upholstery Spot Remover, 19oz, PK12 (ZUSPOT19)
- ZEP Carpet Extractor Shampoo, Unscented, 1 gal, PK4 (ZUCEC128)
- BISSELL CrossWave Fresh Linen Scent Carpet Cleaner 32 oz Liquid (1930)
- Zep Carpet & Upholstery Cleaning Chemicals