Shop All Specialty Cleaners
Zep
Calcium and Lime Remover, Neutral, 1 gal Bottle, PK4
Mfr # 1041491
Zoro # G701962840
product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Fragrance Unscented
- Surface Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041491
- Zoro # G701962840
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Details
Item | Lime Remover |
Container Type | Bottle |
Fragrance | Unscented |
Surface | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Effective to Remove | Calcium; Grime; Lime; Mineral Scale |
Includes | Includes four bottles. |
Package Type | Bottle |
Weight | 40 lbs |
Form | Liquid |
Application | Descaler/Cleaner |
Cleaner Form | Liquid |
Description
Removes lime scale and haze from stainless steel, aluminum, glass, plastic, and ceramic surfaces. Non-fuming formulation. Renews metal surfaces to their original brightness. Safe for use in foodservice areas.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Lemon, 12 PK (BWK455W753CT)
- TRIMACO SuperTuff 4 Lb. Painter's Rags (10845)
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- ZEP Concentrated Acid Vat Additive, 5 gal. (146535)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- MRS MEYERS Mrs. Meyer's Clean Day 16 Oz. Geranium Multi-Surface Everyday Cleaner (13441)
- Zep Specialty Cleaners