Shop All Specialty Cleaners
Zep
Buff Cleaner, Liquid, 1 qt, Bottle, PK12
Mfr # 190901
Zoro # G4700937
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Round Plastic Jug with Handle
- Fragrance Mild
- Application Airport Terminal Services Hotels and Motels Schools & Educational Services Real Estate Brokers Child Day Care Services Nursing Homes & Hospitals Sports & Recreation Clubs Department Stores Operators of Apartment Buildings Eating & Drinking Establishment
- Required Brush Speed 175 to 350 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 190901
- Zoro # G4700937
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Buff Cleaner, Cleaner Form Liquid, Container Size 1 qt, Container Type Bottle, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards DSL, EPCRA, TSCA, Color White, Flash Point None, Fragrance Mild, Maximum Coverage Area 2,000 sq ft, Maximum Required Brush Speed 350 RPM, Maximum RTU Yield per Container 3 gal, Minimum Coverage Area 1,500 sq ft, Minimum Required Brush Speed 175 RPM, VOC Content 0 Percent, Primary Chemical Alcohol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY 12 in Sweep Broom (LDR5014)
- LIBMAN COMMERCIAL Kitchen Brush, All-Purpose, PET Brstls, PK6, 6 PK (1043)
- ENVISION Bathroom Tissue, White, 80 PK (GPC1988001)
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Red, Plastic (5CJH2)
- ZEP Concentrated Acid Vat Additive, 5 gal. (146535)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- ZEP Coil Cleaner, Clear, 1 gal., Liquid, PK4 (120324)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- WILSON IMPERIAL Imperial 1 gal Liquid Surface Preparation (W36061)
- Zep Specialty Cleaners