Shop All Brake Cleaners
Zep
Brake Wash, Aerosol, 20n14, PK12
Mfr # 1049719
Zoro # G3901237
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Cleaner Container Type Aerosol Can
- Flammable/Non Flammable Flammable
- Cleaner Container Size 20 oz
- Chlorinated/Non Chlorinated Non-Chlorinated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1049719
- Zoro # G3901237
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Degreaser Container Size | 20 oz. |
Container Size | 20 oz |
Details
Automotive Cleaner Item | Brake Cleaner and Degreaser |
Color | Clear |
Cleaner Container Type | Aerosol Can |
Flammable/Non Flammable | Flammable |
Chlorinated/Non Chlorinated | Non-Chlorinated |
Net Weight | 20 oz |
Degreaser Container Type | Aerosol Can |
Automotive Degreaser Item | Brake Cleaner and Degreaser |
Flash Point | Less Than 0 Degrees F |
Standards | CPSC Compliant |
Container Type | Aerosol Spray Can |
Item | Cleaning Product |
Butyl-Free | Butyl-Free |
VOC Content Weight | 664.57 g/L |
Base Type | Solvent |
Series | Brake Wash |
Product Form | Aerosol |
VOC Content Weight Percentage | 95 % |
Flammability | Flammable |
Cleaner Type | Brake Parts Cleaner |
Description
Cleaning Product, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 20 oz, Product Form Aerosol, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards CPSC Compliant, VOC Content Weight 664.57 g/L, VOC Content Weight Percentage 95 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear, Flash Point Less Than 0 Degrees F, Series Brake Wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10 (901-10PK)
- DAYCO 08-10 Isuzu Hd 5.2L Poly Rib Belt, 5070405 (5070405)
- WIX FILTERS AMC RAMBLER/STUDEBAKER 62-66. (42112)
- THEXTON Antifreeze Tester, Propylene Glycol (100)
- ZEP Brake Wash, 1 gal., PK4 (050524)
- ZEP Brake Fluid, 20 gal., Drum (53550)
- ZEP Brake Cleaner and Degreaser, 55 gal. Sz (66685)
- ZEP Brake Fluid, 14 oz., Aerosol Can, PK12 (1049715)
- ZEP Brake Flush, 55 gal. (053585)
- ZEP Brake Cleaner, Aerosol Can, 22 oz. Sz (L93916)
- ZEP Brake Wash, 55 gal. (050585)
- Zep Brake Cleaners