Shop All Brake Fluid
Zep
Brake Fluid, 55 gal., Drum
Mfr # L93585
Zoro # G5073859
product price: $1,561.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,561.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Degreaser Container Type Drum
- Flammable/Non Flammable Flammable
- Cleaner Container Size 55 gal
- Chlorinated/Non Chlorinated Non-Chlorinated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # L93585
- Zoro # G5073859
- Country of Origin United States
- Category Brake Fluid
Dimensions
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Details
Item | Brake Cleaner/Degreaser,Drum,55 gal. |
Container Type | Drum |
Degreaser Container Type | Drum |
Flammable/Non Flammable | Flammable |
Automotive Degreaser Item | Brake Cleaner and Degreaser |
Chlorinated/Non Chlorinated | Non-Chlorinated |
Cleaner Container Type | Drum |
Automotive Cleaner Item | Brake Cleaner and Degreaser |
Standards | 50 State Compliant |
Cleaner Type | Brake Parts Cleaner |
Flammability | Flammable |
Series | Brake Flush |
Product Form | Liquid |
Boiling Point | 131.9 Degrees F |
Base Type | Solvent |
Butyl-Free | Butyl-Free |
Net Weight | 351 lb |
VOC Content Weight | 73.1 g/L |
VOC Content Weight Percentage | 9.5 % |
Description
Brake Cleaner/Degreaser,Drum,55 gal., Base Type Solvent, Container Type Drum, Container Size 55 gal, Net Weight 351 lb, Product Form Liquid, Boiling Point 131.9 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards 50 State Compliant, VOC Content Weight 73.1 g/L, VOC Content Weight Percentage 9.5 Percent, Cleaner Type Brake Parts Cleaner, Series Brake Flush
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, AR, CO, CT, DC, FL, GA, IA, ID, IL, IN, KS, KY, LA, MA, ME, MI, MN, MO, MS, MT, NC, ND, NE, NJ, NM, NV, NY, OH, OK, OR, PA, PR, RI, SC, SD, TN, TX, VA, VT, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tubing Kit, Dual Wall, Black, PK50 (83-6502)
- FLITZ Metal Pre-Clean-All Metals Icluding Stainless Steel-16oz Spray Bottle (AL 01706)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 16 X 6.50/7.50 - 8 8.9" x13.8" x3.45" (A-B1320420)
- BALDWIN FILTERS Fuel Filter, 8 x 3-23/32 x 8 In (PF7761)
- ZEP Brake Fluid, 20 gal., Drum (50550)
- WILWOOD Single, 12 oz Bottle, Dry Boiling Point Of 573 Deg F/ Wet Boiling Point Of 313 Deg F (290-0632)
- BOSCH Esi6 Brake Fluid, Esi6-32N (ESI6-32N)
- PERFORMANCE TOOL Universal Brake Fluid Tester, W182 (W182)
- PYROIL 1 gal. Brake Fluid - Plastic Bottle (PYBF-1)
- MOTOR MEDIC 1 qt. DOT 3 Brake Fluid - Plastic Bottle (M4432)
- JOHNSEN'S Silicone Brake Fluid, Silicone Base (JOHN7012)
- Zep Brake Fluid