Shop All Brake Cleaners
Zep
Brake Fluid, 14 oz., Aerosol Can, PK12
Mfr # 1049715
Zoro # G5073938
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- Chlorinated/Non Chlorinated Non-Chlorinated
- Flammable/Non Flammable Flammable
- Cleaner Container Type Aerosol Can
- Degreaser Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1049715
- Zoro # G5073938
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 14 oz |
Degreaser Container Size | 14 oz. |
Container Size | 14 fl oz |
Description
Brake Cleaner/Degreaser,14 oz.,PK12, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 fl oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards CPSC Compliant, VOC Content Weight 325.2 g/L, VOC Content Weight Percentage 44.7 Percent, Cleaner Application Master Cylinders, Return Springs, Wheel Cylinders, Cleaner Type Brake Parts Cleaner, Color Clear
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DE, MD, ME, NH, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 5-1/16 x 10-7/16In (PF7799)
- BALDWIN FILTERS Air Filter, 8-1/2 x 2-7/16 in. (PA2109)
- SEA-DOG 7 to 4 Trailer Plug Adapter (753874-1)
- BALDWIN FILTERS Hydraulic Filter, 5-7/16 in. O.D. (BT9533)
- ZEP Brake Flush, 55 gal. (053585)
- ZEP Brake Wash, 55 gal. (050585)
- ZEP Brake Wash, 5 gal. (050535)
- ZEP Brake Wash, Aerosol, 20n14, PK12 (1049719)
- ZEP Brake Cleaner and Degreaser, 55 gal. Sz (66685)
- ZEP Brake Flush, 5 gal. (053535)
- CRC CRC Industries CRC05084PS 19W Brakleen Brake Parts Cleaner; Non Chlorinated (CRC05084PS)
- Zep Brake Cleaners