Shop All Bathroom Cleaners
This Product is Discontinued
Zep
BowlShine Non-Acid Bowl Cleaner, Floral Scent, 32 oz Bottle, PK12 (Discontinued)
Mfr # 120401
Zoro # G001955887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Floral
- Cleaner Form Liquid
- Primary Chemical Hydroxyethylcellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 120401
- Zoro # G001955887
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Floral |
Cleaner Form | Liquid |
Primary Chemical | Hydroxyethylcellulose |
Chemicals For Use On | Toilet Bowls; Showers; Ceramic Tile; Most Metal Surfaces |
Application | Hard, Non-Porous Surfaces |
For Use On | Rust; Scum; Stains |
Net Weight | 24 lbs |
Compatible With | Meter Mist and Air Fair lines, Bio Swab(GreenLink), DZ-7 (GreenLink), Mildew Stain Remover, Zep 40, GreenLink Concentrated Glass Cleaner, Verdiza (GreenLink) |
Description
One-step cleaner. Controls the HIV-1 virus, as well as herpes simplex Type 2 and influenza type A/Brazil. Kills Aspergillus Niger and Trichophyton mentgrophytes. Kills bacteria which produce odor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.