Shop All Pre-Measured Chemical Dispensers
Zep
Bottle Actuator Connector
Mfr # RST0016
Zoro # G0504227
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispenser Accessories
- For Use With Zep Dispensing Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # RST0016
- Zoro # G0504227
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispenser Accessories |
Item | Bottle Actuator Connector |
Item - Chemical Dispenser Accessories | Hook Up Kit |
For Use With | Zep Dispensing Systems |
Description
Bottle Actuator Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 2,500 mL Liquid Hand Cleaner Jug (99616)
- B & K Dryer Duct Cleaning Kit (DVBRUSH12K/6)
- HARPER MOP BUCKET YELLOW 26QT (7030)
- KIMBERLY-CLARK Task Wipes, 14-7/10"x16-3/5", White, PK 140 (KCC34256)
- ZEP Multi-Surface Cleaner, Wall, 5"W, 10"H, 3" D (F07301)
- ZEP Siphon Tube, For Zep Chemicals (S30301)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- ZEP Multi-Surface Cleaner, Wall, 7"W, 8" H, 3" D (F07601)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- ZEP Drain Guard, For Zep Chemicals (758001)
- SIMPLE GREEN Chemical Mixing Dispenser, 5 Chemicals (0800000108950)
- Zep Pre-Measured Chemicals & Dispensers