Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Zep
Block Whitener, Bucket, 5 gal, Liquid (Discontinued)
Mfr # 589835
Zoro # G5520908
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Characteristic
- Contains Sodium Hydroxide, Sodium Hypochlorite
- Cleaner Container Type Bucket
- Recommended Dilution 1:1
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 589835
- Zoro # G5520908
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Cleaner Container Size | 5 gal |
Details
Fragrance | Characteristic |
Item | Block Whitener |
Item - Dishwashing | Block Whitener |
Contains | Sodium Hydroxide, Sodium Hypochlorite |
Cleaner Container Type | Bucket |
Recommended Dilution | 1:1 |
Container Type | Bucket |
RTU Yield per Container | 50 gal |
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Color | Light Green, Light Yellow |
Washing Type | Hand Wash |
Cleaner Form | Liquid |
Primary Chemical | None |
Maximum RTU Yield per Container | 50 gal |
pH Value | Alkaline |
Surfaces for Use On | Plastic, Wood |
pH Level | 13 to 14 |
Description
Block Whitener, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Characteristic, Product Series ZEP Professional, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Color Light Green, Light Yellow, Maximum RTU Yield per Container 50 gal, Primary Chemical None, Recommended Dilution 1:1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.