Shop All Hand Soap Dispenser Refills
Zep
Block Whitener 4 PK
Mfr # 589824
Zoro # G5526106
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Characteristic
- Container Size 1 gal
- Primary Chemical None
- Cleaner Container Size 1 gal
- Washing Type Hand Wash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 589824
- Zoro # G5526106
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Details
Fragrance | Characteristic |
Item | Block Whitener |
Item - Dishwashing | Block Whitener |
Primary Chemical | None |
Washing Type | Hand Wash |
Standards | 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances |
Color | Light Green, Light Yellow |
Contains | Sodium Hydroxide, Sodium Hypochlorite |
RTU Yield per Container | 40 gal |
Product Series | ZEP Professional |
Container Type | Bottle |
Cleaner Form | Liquid |
Recommended Dilution | 1:1 |
Cleaner Container Type | Bottle |
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
pH Level | 13 to 14 |
Maximum RTU Yield per Container | 40 gal |
pH Value | Alkaline |
Surfaces for Use On | Plastic, Wood |
Description
Block Whitener, Washing Type Hand Wash, Container Type Bottle, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Characteristic, Product Series ZEP Professional, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Color Light Green, Light Yellow, Maximum RTU Yield per Container 40 gal, Primary Chemical None, Recommended Dilution 1:1, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Slide On Wet Mop Handle, Green, Fiberglass (1TZA4)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150M)
- HOSPECO Toilet Seat Cover, Health Gards, Half Folded, HG-2500, 2500 PK (HG-2500)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ZEP 1200 ml Liquid Hand Soap Cartridge (127216)
- ZEP 1,000 mL Liquid Hand Soap Jug (333911)
- ZEP 1,000 mL Liquid Hand Soap Jug, 6 PK (333811)
- ZEP Shell Shock Heavy Duty Soy-Based Hand Cleaner, Cinnamon, 1 gal Bottle (318524)
- ZEP 30 oz Powder Hand Soap Canister, 12 PK (95701)
- ZEP 1,000 mL Liquid Hand Soap Jug (314911)
- PROVON ADX7 Clear Mild Foam Handwash, No Color (GOJ872104)
- Zep Hand Soap Dispenser Refills