Shop All Bathroom Cleaners
Zep
Bathroom Cleaner, 5 gal, Green, Bucket
Mfr # 184635
Zoro # G7759430
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Plastic Drum
- Fragrance Wintergreen
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 184635
- Zoro # G7759430
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bucket, Container Size 5 gal, Fragrance Wintergreen, Ready to Use/Concentrated Ready to Use/Concentrated, Recommended Dilution Ready to Use/1:128, Cleaner Form Liquid, Color Green, Product Series Ring Master, pH Level 1, pH Value Acidic, Flash Point 106 Degrees F, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 53.6 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Liquid Dish Soap for Hand Washing Pots and Pans, Commercial Kitchens, Bottle, 1 gal, 4 Pack (57445CT)
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MABSU1DN06)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- SEVENTH GENERATION Laundry Detergent, 135 oz Bottle, Liquid, Fresh Lavender, 4 PK (10732913450647)
- ZEP Bestuff, Scouring Soft Scrub, 1 qt., PK12 (106601)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- ZEP Zuatbc32 Acidic Toilet Cleaner/Deod 32Oz (ZUATB32)
- ZEP Toilet Bowl Cleaner, Acidic, 32oz. Blue, PK 12 (ZPEZUATBC32CT)
- ZEP Shower Tub and Tile Cleaner 32 Ounce, 8PK (ZUSTT32)
- ZEP Commercial 1 Gal. Shower Tub & Tile Bathroom Cleaner (ZUSTT128)
- WET & FORGET Shower Cleaner, 64 oz., Vanilla, Clear (801064)
- Zep Bathroom Cleaners