Shop All Floor Strippers
This Product is Discontinued
Zep
Baseboard Stripper, Size 20 oz. (Discontinued)
Mfr # 1042215
Zoro # G1766003
This Product is Discontinued
Key Features
- Size 20 oz
- Recommended Dilution Ready to Use
- Container Type Aerosol Spray Can
- Standards CERCLA, SARA, TSCA
- Cleaner Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 1042215
- Zoro # G1766003
- UPC # 690858703903
- Country of Origin Unknown
- Category Floor Strippers
Dimensions
Size | 20 oz |
Container Size | 18 oz |
Details
Item | Baseboard Stripper |
Recommended Dilution | Ready to Use |
Container Type | Aerosol Spray Can |
Standards | CERCLA, SARA, TSCA |
Cleaner Form | Gel |
Net Weight | 636 g |
Description
Baseboard Stripper, Cleaner Form Gel, Container Size 18 oz, Container Type Aerosol Spray Can, Ready to Use, Standards CERCLA, SARA, TSCA, Net Weight 636 g, Recommended Dilution Ready to Use
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.