Shop All Insect Killers
Zep
Ant and Roach Killer, Aerosol
Mfr # R06001
Zoro # G1687341
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Aerosol Spray
- Size 16 oz
- Targeted Insects Ants, Roaches
- Insect Group Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # R06001
- Zoro # G1687341
- UPC # 690858706003
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 16 oz |
Details
Item | Ant and Roach Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Aerosol Spray |
Targeted Insects | Ants, Roaches |
Insect Group | Crawling |
Insect Control Type | Kills |
Active Ingredients | Permethrin, Piperonyl Butoxide, Pyrethrin |
Standards | EPA Registered |
Dilution Ratio | Ready to Use |
DEET Concentration | DEET-Free |
Net Weight | 20 oz. |
Description
Ant and Roach Killer, Targeted Insects Ants, Roaches, Active Ingredients Permethrin, Piperonyl Butoxide, Pyrethrin, DEET Concentration DEET-Free, Form Aerosol Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 20 oz., Standards EPA Registered
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Los Angeles Lakers 34oz Native Quencher Bottle (713-S34QB-63)
- MTD Blade-Mulch 20 (942-0720)
- PRESSURE WASHER SUPPLY 16 Water Broom With 4 Nozzles (85.400.061)
- MTD Air Filter W/Prefi (937-05066)
- ZEP 13 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer, PK12 (028401)
- TOUGH GUY 20 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer (2DCB5)
- AMDRO Amdro Ant Block 24Oz (100522802)
- TERRO PCO Ant Bait Stations - 30 stations (T300-NT)
- RAID Spray Wasp and Hornet Killer 17.5 oz (51367)
- D-FENSE Deltamethrin Dust (82002479)
- LAWN & GARDEN PRODUCTS Lawn and Garden Products Inc Monterey Pt Garden Insect Spray Spinosad OMRI (LA38667)
- Zep Insect Killers