Shop All Topical Ointments, Creams, and Antiseptics
Zep
All Purpose Cleaner, Aerosol Can, PK12
Mfr # 31001
Zoro # G6541950
original price:
$119.99
16% off
new price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VOC Content 7%
- Fragrance Mild
- Contains solvents
- Effective Temp. Room Temperature
- Degreaser Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 31001
- Zoro # G6541950
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Cleaner Container Size | 18 oz |
Degreaser Container Size | 18 oz. |
Size | 18 oz. |
Container Size | 18 oz |
Description
Heavy Duty Industrial Aerosol Wall Cleaner, Wall Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, 18 oz, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Foam, Standards UL Listed, Color White, Butyl Free No, VOC Content 7 Percent, Flash Point None, NSF Rating Not Rated, pH Level 10, 11, pH Value Alkaline, Product Series No Series, Net Weight 510g, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLISTEX Medicated Lip Balm (83120)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- AIM Toothpaste, 5.5 oz., Mint, PK24 (CB000645)
- MEDLINE INDUSTRIES, INC Curad® Paper Adhesive Tape, 1" x 10 yds, White, 12/Pack (MIINON270001)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (521635)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (65039)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (203735)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- MEDI-FIRST Antiseptic Spray, 2 oz. (24402)
- Zep Topical Ointments, Creams, and Antiseptics