Shop All All Purpose Cleaners
Zep
All Purpose Cleaner, 55 gal. Drum, Fruit, Solvent
Mfr # 451285
Zoro # G4701558
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Fruit, Solvent
- Recommended Dilution Ready to Use
- Color Clear Light Yellow
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 451285
- Zoro # G4701558
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Details
Container Type | Drum |
Fragrance | Fruit, Solvent |
Recommended Dilution | Ready to Use |
Color | Clear Light Yellow |
Item | All Purpose Cleaner |
Standards | UL Listed |
Primary Chemical | None |
Application | All Purpose |
Item - All Purpose Cleaners | Heavy-Duty All Purpose Cleaner |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | All Purpose Cleaners |
Cleaner Container Type | Drum |
Contains | Citrus, Ext., Distillates (Petroleum), Hydrotreated Heavy Naphthenic, Solvent Naphtha (petroleum), Medium Aliph., Citral |
VOC Content | 51.10% |
Effective Temp. | Room Temperature |
Flash Point | 113.9 Degrees F |
NSF Rating | Not Rated |
Product Series | X-308 |
Description
Surface Cleaner, All Purpose Cleaner, Drum, 55 gal, Fragrance Fruit Solvent, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Yellow, VOC Content 51 Percent, Flash Point 114 Degrees F, NSF Rating Not Rated, Product Series X-308
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM TRASHRAC Trashrac Bags 5Gal 20Pk (87020)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP94)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- WINDSOR BAG 10-PACK - WAVE (140949)
- ZEP Liquid Chemical Cleaner, Drum, Mild (109885)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- ZEP All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (3701)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- Zep All Purpose Cleaners