Shop All Kitchen Cleaners
Zep
All Purpose Cleaner, 5 gal, Bucket
Mfr # 243935
Zoro # G4706248
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Cleaner Container Size 5 gal
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 243935
- Zoro # G4706248
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Item - All Purpose Cleaners | Food Equipment Cleaner |
Cleaner Container Type | Pail |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Standards | UL Listed |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Color | Amber |
Contains | 2,2'-Iminodiethanol, Disodium Metasilicate, Amides, Coco, N,N-Bis(Hydroxyethyl), 2-Butoxyethanol, Sodium Xylenesulphonate, Potassium Dodecylbenzenesulphonate |
VOC Content | 6% |
Container Type | Bucket |
Application | All Purpose |
Item | All Purpose Cleaner |
Flash Point | 219 Degrees F |
Effective Temp. | Room Temperature |
Surfaces for Use On | Food Processing Equipment |
pH Level | 12.5, 13.5 |
pH Value | Alkaline |
Product Series | FS Foamate |
NSF Rating | Not Rated |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Food Processing Equipment, Bucket, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Amber, VOC Content 6 Percent, Flash Point 219 Degrees F, NSF Rating Not Rated, pH Level 12.5, 13.5, pH Value Alkaline, Product Series FS Foamate
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Consumer Grade REACH Pole 2 Section 4 Foot (002-10-47)
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Gray (S-9970GR)
- ZEP Shower, Tub and Tile Cleaner, 1 gal., PK4 (ZUSTT128)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- ZEP 19Oz Zep Foaming Glass Cleaner (ZUFGC19)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- ZEP Oven Cleaner, Drum, 55 gal, On and Off (J44685)
- ZEP No Scent Oven And Grill Cleaner 19 oz Foam (ZUOVGR19)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (104801)
- NOBLE CHEMICAL 1 Qt. / 32 oz. Oven Guard Ready-to-Use Oven Protectant (147OVENGUARD)
- Zep Kitchen Cleaners