Shop All All Purpose Cleaners
This Product is Discontinued
Zep
Alkaline Detergent, 40 lb. Alkaline (Discontinued)
Mfr # 65833
Zoro # G4703143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Size 40 lb.
- Fragrance Alkaline
- Color White
- Container Size 40 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 65833
- Zoro # G4703143
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 40 lb. |
Container Size | 40 lb. |
Details
Container Type | Pail |
Fragrance | Alkaline |
Color | White |
Item | Alkaline Detergent |
Removes | Oil, Grease, Grime |
Type | Powders |
For Use With | Spray Cabinet, Hot Vat |
Temp. Range (F) | 150 Degrees to 160 Degrees |
Flash Point (F) | None |
Product Form | Powder |
Maximum Operating Temperature | 160 Degrees F |
Chemical Type | Alkaline |
Flammability | Flammable |
For Material Type | Iron, Metals, Steel |
For Washer Type | Water-Based Parts Washers |
Base Type | Water |
Cleaner Type | Detergent |
Minimum Operating Temperature | 140 Degrees F |
Temp Range | 140 Degrees F to 160 Degrees F |
For Use on Material Group | Metals |
Maximum Operating Temperature | 160 Degrees F |
Description
Parts Washer Cleaner, Base Type Water, Removes Dirt, Grime, Grease, Soils, For Material Type Iron, Metals, Steel, Flash Point Not Applicable, Container Size 40 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Minimum Operating Temperature 140 Degrees F, Container Type Pail, Chemical Type Alkaline, Cleaner Type Detergent, Color White, Flammability Flammable, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.