Shop All Air Fresheners & Odor Eliminators
Zep
Air and Fabric Odor Eliminator, Fresh Scent, 32 oz, PK12
Mfr # ZUAIR32
Zoro # G5166601
product price: $57.59
/pk 12, $4.80/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Fresh
- Color Clear
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUAIR32
- Zoro # G5166601
- UPC # 10021709011569
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Bottle |
Fragrance | Fresh |
Color | Clear |
Cleaner Form | Liquid |
Net Weight | 31 lbs |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Container Type | Bottle |
Description
Zep Commercial® Air and Fabric Odor Eliminator, Fresh Scent, 32 oz, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Mini Wire Brush Set, 3 pcs., 12PK (10481)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131LIL-1)
- TENNANT Drain Hose Plug Assembly (701061)
- SCRUBBING BUBBLES Bubbly Bleach Gel Citrus Scent Toilet Bowl Cleaner 24 oz Gel (71580)
- ZEP Odor Counteractant, 2 L, Jug, PK4 (N68801)
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- ZEP Smoke, Odor Eliminator, 16oz, PK12 (ZUSOE16)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- ZEP Blue Sky Scent Odor Eliminator 32 oz Liquid (ZUAIR32)
- ZEP Dumpster Fair, Odor Neutralizer, 25 lb. (F03332)
- HOLLISTER 7733-BT M9 Odor Eliminator Spray (Hollister-7733-BT)
- Zep Air Fresheners & Odor Eliminators