Shop All Spill Containment Accessories
Zep
Absorbent Sock, 3 ft., 6" dia., White
Mfr # 911901
Zoro # G9071244
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in x 36 in
- Fluids Absorbed Universal
- Length 36 in
- Spill Control - Fluids Absorbed Universal
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 911901
- Zoro # G9071244
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 6 in x 36 in |
Length | 36 in |
Diameter | 6 in |
Rope Along Length | No |
Description
Product Type Sorbent Boom, Fluids Absorbed Universal, Size 6 in x 36 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 1 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Cellulose, Sock/Boom Profile Round, Rope Along Length No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- 3M Spill Kit, Chem/Hazmat, Yellow (C-SKFL5)
- ROADPRO Red Mesh Warning Flag, w/Elastic, 16x16 (1818B)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- BUFFALO Med WT Oil Only Laminated Pads, PK100 (90823)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- Zep Spill Control Supplies