Shop All Windshield Washer Fluid
Zep
55 gal Windshield Washer Drum
Mfr # 062985
Zoro # G3901760
product price: $1,643.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,643.99
Free 30-Day Returns
Key Features
- Application Vehicle Windshield
- Sub-Category Windshield Washer Fluid
- Container Type Drum
- Washer Fluid Type All Season
- Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 062985
- Zoro # G3901760
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Windshield Washer, Product Type Windshield Washer Fluid, Series Klear, Container Size 55 gal, Container Type Drum, Product Form Liquid, Color Blue, Freezing Point -35 Degrees F, Properties De-Icer, Recommended Dilution 1:3 to 1:5, Boiling Point 148 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Concealed Soft Draw Latch w/Keeper - Black Rubber (C7-10)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- RUBBERMASTER PLUS 16.9/18.4R30, 520/70R30 Radial Tractor Tube With TR218A Valve (322140)
- ZEP 5 gal. Windshield Washer Fluid Pail (062935)
- ZEP 20 oz Windshield De-Icer Aerosol can, 12 PK (17601)
- CRC Windshield De-Icer, Aerosol Spray Can, 16 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer (05346)
- GEMPLERS Windshield Deicer Aerosol (8209)
- MOTORCRAFT Solution-Windshield Washer, ZC32B2 (ZC32B2)
- PRESTONE Prestone De-Icer 15.5Oz (AS-240)
- SUBZERO Lock De-Icer, Aerosol Can, 0.63, Clear (22-5-00500-SZ)
- Zep Windshield Washer Fluid