Shop All Automotive Soaps
This Product is Discontinued
Zep
55 gal. Liquid Vehicle Wash Drum (Discontinued)
Mfr # H81585
Zoro # G5521714
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Formula Moisturizers
- Fragrance Mild
- Size 55 gal.
- Application Skin Care
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # H81585
- Zoro # G5521714
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Size | 55 gal. |
Details
Formula | Moisturizers |
Fragrance | Mild |
Item | Vehicle Wash |
Application | Skin Care |
Hygiene Form | Liquid |
Hygiene Properties | None |
Packaging Type | Drum |
Requires Dispenser | No |
Ligature Resistant | No |
Color | Yellow |
Description
Vehicle Wash, Color Yellow, Fragrance Mild
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.